Abbotsford
TAB10RC250FCP

ABB 10RC-250FCP Sta-Kon® Insulated Female Disconnect Terminal Short Sleeve 10-12 AWG Brass

Price $2.0514 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:10RC-250FCP

Description

The T B Sta-Kon series is designed to provide solutions to single cabling to terminal strip, they are available in many forms (fork, pin, tab, ring), colors matching ranges of wire gage, insulated or not. Made of copper lugs with plastic nylon insulated. Crimpable with tools provided. CSA approved.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Female Disconnect Terminal Type Short Sleeve
Conductor Size 10-12 AWG Insulation Material PVC
Material Brass Finish Electro-Tin Plated
Color Yellow For Use With Round Conductors
Standards UL File Number E66716 UPC 786210899404

Packages

1 - UNIT - 1