Abbotsford
TABA10TB

ABB A10-TB Disconnect female nylon 22-18AWG red STA-KON

Price $0.8441 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A10-TB

Description

STA-KONĀ® 110 Series female disconnect. Made of brass and electro-tin plated. Internal barrel serrations and long barrel provide for maximum tensile strength.

Specifications

Brand Name ABB Type Non-Insulated Female Disconnect
Voltage Rating 600 V Material Brass
Finish Tin Plated Color Metallic
Temperature Rating 150 degrees C UPC 786210807867

Packages

1000 - UNIT - (1000)