Abbotsford
TABA250TB

ABB ELECTRIFICATION CANADA INC A250-TB Disconnect female brass 22-18AWG STA-KON

Price $0.2721 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A250-TB

Description

STA-KONĀ® Non-insulated female disconnect features unique construction offers long-term dependability. Brazed-seam serrated barrel provides maximum tensile strength.

Specifications

Brand Name Thomas & Betts Sub Brand Sta-Kon®
Item Name Female Disconnect Type Non-Insulated
Conductor Size 0.5 mm² Material Brass
Finish Tin-Plated Color Metallic
Barrel Type Brazed Seam, Serrated Temperature Rating 150 degrees C
Standards UL E66716 Listed UPC 786210808512

Packages

1 - UNIT - 1