ABB A252G Terminal flag female non-insulated brass 22-18AWG 0.58"
Description
Internal barrel serrations and long barrel provide for maximum tensile strength. Complete line of installing tools, engineered to match tool with terminal. Funnel-entry insulators enable easier inserting of wire into barrel. Colour-coded for easy installation.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Sta-Kon® |
| Item Name | Female Disconnect | Type | 90°, Flag, Non-Insulated |
| Conductor Size | 22-18 AWG | Material | Brass |
| Finish | Tin-Plated | Color | Metallic |
| Barrel Type | Brazed Seam, Serrated | Terminal Connection | Funnel Entry |
| Temperature Rating | 150 degrees C | Standards | UL E66716 Listed |
| UPC | 786210878980 |
Packages
| 1 - UNIT - 1 |