Abbotsford
TABA252G

ABB A252G Terminal flag female non-insulated brass 22-18AWG 0.58"

Price $0.5827 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A252G

Description

Internal barrel serrations and long barrel provide for maximum tensile strength. Complete line of installing tools, engineered to match tool with terminal. Funnel-entry insulators enable easier inserting of wire into barrel. Colour-coded for easy installation.

Specifications

Brand Name Thomas & Betts Sub Brand Sta-Kon®
Item Name Female Disconnect Type 90°, Flag, Non-Insulated
Conductor Size 22-18 AWG Material Brass
Finish Tin-Plated Color Metallic
Barrel Type Brazed Seam, Serrated Terminal Connection Funnel Entry
Temperature Rating 150 degrees C Standards UL E66716 Listed
UPC 786210878980

Packages

1 - UNIT - 1