Abbotsford
PAND18250MBM

PANDUIT D18-250MB-M Pan-Term® D18-250MB-M Loose Piece Disconnect

Price $0.1553 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:D18-250MB-M

Description

The vibration resistant male tab disconnect in metallic brass helps overcome the failures caused by high vibration. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.69" (17.4 mm) long and 0.25" (6.4 mm) wide. The disconnect is non-insulated, nickel-plated, has a standard barrel configuration and a butted seam barrel. It comes in boxes of 1000.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Disconnect Width 0.25 in
Voltage Rating 2000 V Material Brass
Finish Nickel Plated Color Brass
Temperature Rating 302 °F UPC 074983822188

Packages

1000 - UNIT - (1000)