Abbotsford
PANDNF10250FIMBD

PANDUIT DNF10-250FIMB-D Pan-Term® DNF10-250FIMB-D Disconnect, Male, Yellow, Vinyl, 10-12 AWG, 0.25" Tab

Price $0.8924 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DNF10-250FIMB-D

Description

The vibration resistant male disconnect tab is made of copper and is nickel-plated.It is fully insulated in a yellow, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm²). It is 0.96" (24.4 mm) long and 0.22" (5.6 mm) wide. The disconnect has a standard barrel configuration and a butted seam barrel. It comes in boxes of 500.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Disconnect Width 0.45 in
Voltage Rating 600 V Material Copper
Finish Nickel Color Yellow
Barrel Type Butted Seam Temperature Rating 221 F
Standards UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153 UPC 074983785070

Packages

500 - UNIT - (500)