Abbotsford
PANDNF10250FIMBQ

PANDUIT DNF10-250FIMB-Q Pan-Term® Insulated Male Disconnect Terminal Loose-Piece 12-10 AWG Copper

Price $1.1808 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DNF10-250FIMB-Q

Description

The vibration resistant male tab disconnect is made of copper and is nickel-plated. It is fully insulated in a yellow, oversized nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm²). It is 0.96" (24.4 mm) long and 0.22" (5.6 mm) wide. The disconnect has a standard barrel configuration and a butted seam barrel. It comes in bottles of 25.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Insulated Male Disconnect Terminal Type Loose-Piece
Conductor Size 12-10 AWG Tab Size 1/4 x 0.032 in
Width 0.45 in Voltage Rating 600 V
Insulation Material Nylon Material Copper
Finish Nickel Color Yellow
Barrel Type Butted Seam Terminal Connection Standard
Temperature Rating 221 °F Standards UL 310 Listed, UL Listed 20H3 E78522, CSA Certified LR31212, C22.2 No.153
UPC 074983119028

Packages

125 - UNIT - (125)