Abbotsford
PANDNF14250FIMM

PANDUIT DNF14-250FIM-M Disconnector male 16-14AWG insulated nylon blue 0.9x0.42"

Price $0.5685 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DNF14-250FIM-M

Description

PANDUIT® Loose piece disconnector with male tab style and funnel entry, butted seam barrel. It comes with nickel plated brass and nylon fully insulated. Disconnect can be inserted and removed from the male tab without the use of tools for lower installed cost. Fully insulated design provides protection from electrical shorts. Internal barrel serrations assure good wire contact and maximum tensile strength. Internal wire stop assures proper length of insertion into terminal barrel, providing a higher quality connection. 600 V Maximum voltage rating. HB Flammability rating. 105°C Temperature rating.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type E1 Plus Solid State Relay Width 0.42 in
Voltage Rating 600 V Material Brass
Finish Nickel Plated Color Olive, Orange, Royal Blue and Yellow
Barrel Type Butted Seam Temperature Rating 221 °F
Standards UL 310, CSA 22.2 No.153 UPC 074983827527

Packages

1000 - UNIT - (1000)