Abbotsford
PANDNF14250MC

PANDUIT DNF14-250M-C Pan-Term® Partially Insulated Male Disconnect Loose Piece, Standard, Flat 16-14 AWG Copper

Price $1.2085 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DNF14-250M-C

Description

Male disconnect, nylon barrel insulated. Funnel entry. Male tab couples with (all 0.250 x 0.032) female disconnects. Male tab can be inserted and removed from the female disconnect. Without the use of tools for lower installed cost. Metal insulation grip sleeve crimps to wire insulation, providing protection to the crimp joint during high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Partially Insulated Male Disconnect Type Loose Piece, Standard, Flat
Conductor Size 16-14 AWG Tab Size 6.3 x 0.8 mm
Width 0.25 in Voltage Rating 600 V
Insulation Material Nylon Material Copper
Finish Nickel Color Blue
Barrel Type Grip Sleeve Terminal Connection Funnel
Temperature Rating 221 °F Standards UL 310 Listed
UPC 074983827183

Packages

100 - UNIT - (100)