Abbotsford
PANDNF18250FIMBD

PANDUIT DNF18-250FIMB-D Pan-Term® DNF18-250FIMB-D Disconnect, Red, Nylon, 22-18 AWG, 0.25" Tab, PK500

Price $0.5791 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DNF18-250FIMB-D

Description

The vibration resistant male tab disconnect is made of brass and is nickel-plated. It is fully insulated in a red, nylon oversized housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.91" (23.1 mm) long and 0.45" (11.4 mm) wide. The disconnect has a standard barrel configuration and a butted seam barrel. It comes in boxes of 500.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Disconnect Width 0.45 in
Voltage Rating 600 V Material Brass
Finish Nickel Color Red
Barrel Type Butted Seam Temperature Rating 221 F
Standards UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153 UPC 074983824168

Packages

500 - UNIT - (500)