Description
The vibration resistant male disconnect is made of brass and is nickel-plated. It is fully insulated in red heat shrink housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 1.5" (38.1 mm) long and 0.41" (10.4 mm) wide. The disconnect has a standard barrel configuration and a sleaved barrel. It comes in bags of 25.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Disconnect | Length | 1-1/2 in |
| Width | 0.41 in | Voltage Rating | 600 V |
| Material | Brass | Finish | Nickel |
| Color | Red | Barrel Type | Sleeved Barrel |
| Temperature Rating | 230 F | Standards | UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153 |
| UPC | 074983818266 |
Packages
| 125 - UNIT - (125) |