PANDUIT DPF18-250FIM-L Disco-Grip™ DPF18-250FIM-L Loose Piece Disconnect
Description
The vibration resistant DiscoGrip™ male disconnect is made of brass and is nickel-plated. It is fully insulated in red premium nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.9" (22.9 mm) long and 0.41" (10.4 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in bottles of 50.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Disconnect | Width | 0.41 in |
| Voltage Rating | 600 V | Material | Brass |
| Finish | Nickel | Length | .9 in |
| Color | Red | Barrel Type | Butted Seam |
| Temperature Rating | 221 F | Standards | UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153 |
| UPC | 074983119202 |
Packages
| 250 - UNIT - (250) |