Abbotsford
PANDV10250ML

PANDUIT DV10-250M-L Disconnect male funnel entry vinyl 12-10AWG yellow 0.25x0.032"

Price $1.2684 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DV10-250M-L

Description

Male disconnect, vinyl barrel insulated. Funnel entry. Male tab couples with (all 0.25 x 0.032) female disconnects. Insulation support helps to prevent wire damage in bending applications. Male tab can be inserted and removed from the female disconnect without the use of tools for lower installed cost. UL flammability UL 94V-0, maximum insulation temperature 105°C. Rated up to 600 V.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Disconnect Width 0.25 in
Voltage Rating 600 V Material Copper
Finish Nickel Color Yellow
Barrel Type Brazed Seam Temperature Rating 194 F
Standards UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153 UPC 074983824106

Packages

50 - UNIT - (50)