Abbotsford
TAB10RCS251TX

ABB 10RCS-251TX Male Tab Heat Shrinkable Insulated Male Disconnect 12-10 AWG Brass

Price $2.5244 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:10RCS-251TX

Description

Sta-KonĀ® Heat-shrinkable fully insulated male tab terminal.

Specifications

Brand Name ABB Type Heat Shrinkable Insulated Male Disconnect
Width 1.3 in Voltage Rating 600 V
Material Brass Finish Electro Tin-Plated
Color Yellow Temperature Rating 150 degrees C
UPC 786210064918

Packages

1 - UNIT - 1