ABB ELECTRIFICATION CANADA INC 10RCS-251TX Male Tab Heat Shrinkable Insulated Male Disconnect 12-10 AWG Brass
Description
Sta-KonĀ® Heat-shrinkable fully insulated male tab terminal.
Specifications
| Brand Name | ABB | Type | Heat Shrinkable Insulated Male Disconnect |
| Width | 1.3 in | Voltage Rating | 600 V |
| Material | Brass | Finish | Electro Tin-Plated |
| Color | Yellow | Temperature Rating | 150 degrees C |
| UPC | 786210064918 |
Packages
| 1 - UNIT - 1 |