Abbotsford
TAB14RBS251TX

ABB 14RBS-251TX Sta-Kon® Insulated Male Disconnect Terminal Heat Shrinkable 16-14 AWG Copper Brass

Price $2.0244 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:14RBS-251TX

Description

Sta-KonĀ® Heat-shrinkable fully insulated male tab terminal.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Male Disconnect Terminal Type Heat Shrinkable
Conductor Size 16-14 AWG Copper Tab Size 1/4 in W x 0.032 in T
Width 3.2 in Voltage Rating 600 V
Insulation Material Polyolefin Material Brass
Finish Electro-Tin Plated Length 1-3/4 in
Insulation Diameter 0.2 in Color Blue
Temperature Rating 105 °C Standards UL Listed, CSA Certified, RoHS Compliant, UL 94-V0 Flammability Rating
UPC 786210060460

Packages

1 - UNIT - 1