ABB ELECTRIFICATION CANADA INC 14RBS-251TX Sta-Kon® Insulated Male Disconnect Terminal Heat Shrinkable 16-14 AWG Copper Brass
Description
Sta-KonĀ® Heat-shrinkable fully insulated male tab terminal.
Specifications
| Brand Name | ABB | Sub Brand | Sta-Kon® |
| Item Name | Insulated Male Disconnect Terminal | Type | Heat Shrinkable |
| Conductor Size | 16-14 AWG Copper | Tab Size | 1/4 in W x 0.032 in T |
| Width | 3.2 in | Voltage Rating | 600 V |
| Insulation Material | Polyolefin | Material | Brass |
| Finish | Electro-Tin Plated | Length | 1-3/4 in |
| Insulation Diameter | 0.2 in | Color | Blue |
| Temperature Rating | 105 °C | Standards | UL Listed, CSA Certified, RoHS Compliant, UL 94-V0 Flammability Rating |
| UPC | 786210060460 |
Packages
| 1 - UNIT - 1 |