ABB ELECTRIFICATION CANADA INC 18RAD-188 Sta-Kon® Male Tab Vinyl Insulated Male Disconnect 22-18 AWG Brass
Description
The T & B Sta-Kon series is designed to provide solutions to single cabling to terminal strip, they are available in many forms (fork, pin, tab, ring), colors matching ranges of wire gage, insulated or not. Made of copper lugs with plastic nylon insulated. Crimpable with tools provided. CSA approved.
Specifications
| Brand Name | ABB | Sub Brand | Sta-Kon® |
| Item Name | Male Tab | Type | Vinyl Insulated Male Disconnect |
| Conductor Size | 22-18 AWG | Tab Size | 0.187 in W x 0.02 in T |
| Voltage Rating | 600 V | Insulation Material | Vinyl |
| Material | Brass | Finish | Electro Tin Plated |
| Length | 0.87 in | Insulation Diameter | 0.15 in |
| Color | Red | Terminal Connection | Crimp |
| Temperature Rating | 105 °C | Standards | UL E66716 |
| UPC | 786210828862 |
Packages
| 1 - UNIT - 1 |