×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
TAB18RAS251TX

ABB 18RAS-251TX Sta-Kon® Insulated Male Disconnect Terminal Heat Shrinkable Insulated Male Disconnect 22-18 AWG Brass

Price $1.9793 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:18RAS-251TX

Description

STA-KONĀ® Heat shrinkable fully insulated male tab made of copper and electro tin plated.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Male Disconnect Terminal Type Heat Shrinkable Insulated Male Disconnect
Conductor Size 22-18 AWG Tab Size 6.3 x 0.8 mm
Width 1.3 in Voltage Rating 600 V
Insulation Material Polyethylene Material Brass
Finish Electro Tin-Plated Series 250
Length 1.8 in Color Red
Temperature Rating 150 degrees C UPC 786210071282

Packages

1 - UNIT - 1