×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
TABA18250T

ABB A18-250T Tab male non-insulated 22-18AWG STA-KON

Price $1.1413 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A18-250T

Description

STA-KONĀ® 250 Series male tab. Made of brass and electro-tin plated. Brazed-seam serrated barrel provides maximum tensile strength.

Specifications

Brand Name STA-KON Type Non-Insulated Male Disconnect
Voltage Rating 600 V Material Brass
Finish Electro Tin-Plated Color Metallic
Temperature Rating 150 degrees C Standards UL E66716
UPC 786210874487

Packages

100 - UNIT - (100)