Abbotsford

ABB A251 Terminal tab male non-insulated brass 22-18AWG 0.68"

Price $0.3755 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A251

Description

Internal barrel serrations and long barrel provide for maximum tensile strength. Complete line of installing tools, engineered to match tool with terminal. Funnel-entry insulators enable easier inserting of wire into barrel. Colour-coded for easy installation.

Specifications

Brand Name STA-KON Type Non-Insulated Male Disconnect
Voltage Rating 600 V Material Brass
Standards UL E66716 UPC 786210874357

Packages

1000 - UNIT - (1000)