Abbotsford
BURYFTW1608W

HUBBELL CANADA ULC YFTW1608W FERRULE DBL INSUL 16 AWGCU HOT DIPPED RED

Inventory
Unavailable for order
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:YFTW1608W

Description

Elect Cu Twin Insul Wire Ferrules, Smooth Funnel Entry, 16 AWG, 0.66" L, Tin Plated, Red, For use on Cu Cond.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Insulated Twin Wire Ferrule Type Smooth
Conductor Size 16 AWG Overall Length 0.66 in
Contact Material Electrolytic Copper Finish Tin Plated
Series/Model YF-W Inside Diameter 0.102 in
Outside Diameter 0.252 - 091 in For Use With YF2210TOOL Crimping Tool
Standards RoHS Compliant Application For Use on Copper Conductor
UPC 781810482223

Packages

500 - UNIT - (500)