Abbotsford
TABKN1014FD

ABB ELECTRIFICATION CANADA INC KN10-14F-D Terminal fork nylon 12-10AWG 1/4" yellow

Price $1.5159 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:KN10-14F-D

Description

Nylon insulated fork terminal with metal insulation sleeve. Molded insulator. Internal barrel serrations. Funnel entry.

Specifications

Brand Name Thomas & Betts Sub Brand Spec-Kon®
Item Name Insulated Fork Terminal Type Nylon Insulated Fork Terminal
Conductor Size 12-10 AWG Stud Size 1/4 in
Voltage Rating 600 V Insulation Material Nylon
Material Nylon Color Yellow
Barrel Type Internal Serration Tang Type Fork
Standards UL E9809 UPC 786210101651

Packages

500 - UNIT - (500)