Abbotsford
TABKN10516FD

ABB ELECTRIFICATION CANADA INC KN10-516F-D NYLON FORK, 12-10, 5/16 STUD

Price $1.7979 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:KN10-516F-D

Description

Nylon Fork Wire Range 12-10 Bolt Hole 5/16

Specifications

Brand Name Thomas & Betts Sub Brand Spec-Kon®
Item Name Insulated Fork Terminal Type Nylon Insulated Fork Terminal
Conductor Size 12-10 AWG Stud Size 5/16 in
Voltage Rating 600 V Insulation Material Nylon
Material Nylon Tang Type Fork
Standards UL E9809 UPC 786210101736

Packages

500 - UNIT - (500)