Abbotsford
TABKN108FD

ABB KN10-8F-D Terminal fork nylon 12-10AWG #8 yellow

Price $1.2607 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:KN10-8F-D

Description

Nylon insulated fork terminal with metal insulation sleeve. Molded insulator. Internal barrel serrations. Funnel entry.

Specifications

Brand Name Thomas & Betts Sub Brand Spec-Kon®
Item Name Insulated Fork Terminal Type Nylon Insulated Fork Terminal
Conductor Size 12-10 AWG Stud Size #8
Voltage Rating 600 V Insulation Material Nylon
Material Nylon Color Yellow
Barrel Type Internal Serration Tang Type Fork
Standards UL E9809 UPC 786210102061

Packages

500 - UNIT - (500)