Abbotsford
TABKN1414FM

ABB KN14-14F-M Terminal fork nylon 16-14AWG 1/4" blue

Price $0.8915 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:KN14-14F-M

Description

Nylon insulated fork terminal with metal insulation sleeve. Molded insulator. Internal barrel serrations. Funnel entry.

Specifications

Brand Name Thomas & Betts Sub Brand Spec-Kon®
Item Name Insulated Fork Terminal Type Nylon Insulated Fork Terminal
Conductor Size 16-14 AWG Stud Size 1/4 in
Voltage Rating 600 V Insulation Material Nylon
Material Nylon Color Blue
Barrel Type Internal Serration Tang Type Fork
Standards UL E9809 UPC 786210102160

Packages

1000 - UNIT - (1000)