Description
Nylon insulated fork terminal with metal insulation sleeve. Molded insulator. Internal barrel serrations. Funnel entry.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Spec-Kon® |
| Item Name | Insulated Fork Terminal | Type | Nylon Insulated Fork Terminal |
| Conductor Size | 22-16 AWG | Voltage Rating | 600 V |
| Insulation Material | Nylon | Material | Nylon |
| Color | Red | Barrel Type | Internal Serration |
| Tang Type | Fork | Standards | UL E9809 |
| UPC | 786210102337 |
Packages
| 1000 - UNIT - (1000) |