Abbotsford
TABKN186FM

ABB KN18-6F-M Terminal fork nylon 22-16AWG #6 red

Price $0.7894 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:KN18-6F-M

Description

Nylon insulated fork terminal with metal insulation sleeve. Molded insulator. Internal barrel serrations. Funnel entry.

Specifications

Brand Name Thomas & Betts Sub Brand Spec-Kon®
Item Name Insulated Fork Terminal Type Nylon Insulated Fork Terminal
Conductor Size 22-16 AWG Stud Size #6
Voltage Rating 600 V Insulation Material Nylon
Material Nylon Color Red
Barrel Type Internal Serration Tang Type Fork
Standards UL E9809 UPC 786210102689

Packages

1000 - UNIT - (1000)