Abbotsford
TABKV148FFM

ABB ELECTRIFICATION CANADA INC KV14-8FF-M Terminal fork flange vinyl 16-14AWG #8 blue

Price $0.7625 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:KV14-8FF-M

Description

SPEC-KONĀ® Vinyl insulated fork terminal.

Specifications

Brand Name ABB Sub Brand Spec-Kon®
Item Name Fork Terminal Type Vinyl Insulated Flanged
Conductor Size 16-14 AWG Voltage Rating 600 V
Material PVC Color Blue
Standards UL E9809 Listed UPC 786210100807

Packages

1000 - UNIT - (1000)