Abbotsford
TABKV148LFM

ABB KV14-8LF-M VINYL LOCK FORK, 16-14, NO8 STUD

Price $0.7563 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:KV14-8LF-M

Description

Insulated Vinyl Locking Fork Terminal for Wire Range 16-14 Stud Size #8, Blue, Package of 1000

Specifications

Brand Name Thomas & Betts Sub Brand Spec-Kon®
Item Name Fork Terminal Type Insulated
Conductor Size 16-14 AWG Stud Size #8
Voltage Rating 600 V Insulation Material Vinyl
Material Copper Finish Electro Tin-Plated
Color Blue Barrel Type Brazed Seam, Serrated
Temperature Rating 75 degrees C Width 11 in
Standards UL E9809 Listed UPC 786210100821

Packages

1 - UNIT - 1