Abbotsford
TABKV188FM

ABB ELECTRIFICATION CANADA INC KV18-8F-M Terminal fork vinyl 22-16AWG #8 red SPEC-KON

Price $0.5883 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:KV18-8F-M

Description

SPEC-KONĀ® Vinyl insulated fork terminal.

Specifications

Brand Name Thomas & Betts Sub Brand Spec-Kon
Item Name Fork Terminal Type Insulated, Short Sleeve
Conductor Size 22-16 AWG Stud Size #8
Voltage Rating 600 V Insulation Material Vinyl
Material Copper Finish Electro Tin-Plated
Color Red Barrel Type Brazed Seam, Serrated
Temperature Rating 75 degrees C Width 11 in
Standards UL E9809 Listed UPC 786210100135

Packages

1000 - UNIT - (1000)