Abbotsford
TABRA1163

ABB ELECTRIFICATION CANADA INC RA1163 Terminal fork nylon insulated 22-16AWG 1/4" red

Price $1.3486 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RA1163

Description

Fork terminals enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. Insulation is colour-coded.

Specifications

Brand Name ABB Type Short Sleeve
Voltage Rating 600 V Material Copper
Finish Electro Tin-Plated Color Red
Temperature Rating 105 degrees C Standards UL E9809
UPC 786210830032

Packages

1000 - UNIT - (1000)