Abbotsford
TABRA1253

ABB ELECTRIFICATION CANADA INC RA1253 Terminal fork flanged tongue nylon insulated 22-16AWG red

Price $1.3486 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RA1253

Description

Fork terminals enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. Insulation is colour-coded.

Specifications

Brand Name Thomas & Betts Sub Brand Sta-Kon®
Item Name Insulated Fork Terminal with Flanged Tongue Type Nylon Insulated Flanged Fork Terminal
Conductor Size 22-16 AWG Voltage Rating 600 V
Insulation Material Nylon Material Copper
Finish Electro Tin Plated Color Red
Barrel Type Brazed Seam Tang Type Fork
Temperature Rating 105 degrees C Standards UL E9809
UPC 786210817767

Packages

1000 - UNIT - (1000)