Abbotsford
TABRA2227

ABB ELECTRIFICATION CANADA INC RA2227 Terminal fork locking vinyl insulated 22-16AWG #6 red

Price $0.4265 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RA2227

Description

Fork terminals enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. Insulation is colour-coded. Vinyl-insulated fork terminals have extra-long PVC insulation sleeve for protection and stress relief at wire’s flex point.

Specifications

Brand Name ABB Type Locking, Short Sleeve
Voltage Rating 600 V Material Copper
Finish Electro Tin-Plated Color Red
Temperature Rating 105 degrees C Standards UL E9809
UPC 786210817880

Packages

1000 - UNIT - (1000)