Abbotsford
TABRA2243

ABB ELECTRIFICATION CANADA INC RA2243 Terminal fork nylon 22-16AWG #8 red STA-KON

Price $0.5256 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RA2243

Description

STA-KONĀ® nylon-insulated locking fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.

Specifications

Brand Name Thomas & Betts Sub Brand Sta-Kon®
Item Name Insulated Locking Fork Terminal Type Short Sleeve
Conductor Size 22-16 AWG Stud Size #8
Voltage Rating 600 V Insulation Material Nylon
Material Copper Finish Electro Tin Plated
Color Red Barrel Type Brazed Seam
Tang Type Fork Temperature Rating 105 degrees C
Standards UL E9809 UPC 786210887340

Packages

1 - UNIT - 1