Abbotsford
TABRA2253

ABB ELECTRIFICATION CANADA INC RA2253 Terminal fork nylon 22-16AWG red STA-KON

Price $0.5466 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RA2253

Description

STA-KONĀ® nylon-insulated locking fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.

Specifications

Brand Name Thomas & Betts Sub Brand Sta-Kon®
Item Name Fork Terminal Type Insulated, Locking, Short Sleeve
Conductor Size 22-16 AWG Voltage Rating 600 V
Insulation Material Nylon Material Copper
Finish Electro Tin-Plated Color Red
Barrel Type Brazed Seam, Serrated Temperature Rating 105 degrees C
Standards UL E9809 Listed UPC 786210887364

Packages

1 - UNIT - 1