Abbotsford
TABRB657200

ABB ELECTRIFICATION CANADA INC RB657-200 Terminal fork vinyl insulated expanded 18-14AWG #8 blue

Price $0.5646 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RB657-200

Description

Fork terminals enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. Insulation is colour-coded. Vinyl-insulated fork terminals have extra-long PVC insulation sleeve for protection and stress relief at wire’s flex point.

Specifications

Brand Name ABB Type Short Sleeve
Stud Size #8 Voltage Rating 600 V
Material Copper Finish Electro Tin-Plated
Color Blue Temperature Rating 105 degrees C
Width 4-1/2 in Standards UL E9809
UPC 786210818351

Packages

1000 - UNIT - (1000)