Abbotsford
TABRB1113

ABB ELECTRIFICATION CANADA INC RB1113 Terminal fork nylon 18-14AWG #6 blue STA-KON

Price $0.4085 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RB1113

Description

STA-KONĀ® nylon-insulated fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.

Specifications

Brand Name Thomas & Betts Sub Brand Sta-Kon®
Item Name Fork Terminal Type Insulated, Short Sleeve
Conductor Size 18-14 AWG Stud Size #6
Voltage Rating 600 V Insulation Material Nylon
Material Copper Finish Electro Tin-Plated
Color Blue Barrel Type Brazed Seam, Serrated
Standards UL E9809 Listed UPC 786210819037

Packages

1 - UNIT - 1