Abbotsford
TABRB1203

ABB ELECTRIFICATION CANADA INC RB1203 Terminal fork flanged tongue nylon insulated 18-14AWG #6 blue

Price $1.5918 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RB1203

Description

Fork terminals enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. Insulation is colour-coded.

Specifications

Brand Name Thomas & Betts Sub Brand Sta-Kon®
Item Name Fork Terminal Type Flanged, Insulated
Conductor Size 18-14 AWG Stud Size #6
Voltage Rating 600 V Insulation Material Nylon
Material Copper Finish Electro Tin-Plated
Color Blue Barrel Type Brazed Seam, Serrated
Temperature Rating 105 degrees C Standards UL E9809 Listed
UPC 786210819136

Packages

1000 - UNIT - (1000)