Abbotsford
TABRB2254

ABB RB2254 Terminal fork locking nylon insulated 18-14AWG blue

Price $1.6879 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RB2254

Description

Fork terminals enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. Insulation is colour-coded.

Specifications

Brand Name ABB Type Locking, Short Sleeve
Voltage Rating 600 V Material Copper
Finish Electro Tin-Plated Color Blue
Temperature Rating 105 degrees C Standards UL E9809
UPC 786210887517

Packages

1000 - UNIT - (1000)