Abbotsford
TABRC1147250

ABB RC1147-250 Terminal fork insulated nylon 12-10AWG #8 yellow

Price $0.6127 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RC1147-250

Description

Fork terminals enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.

Specifications

Brand Name Thomas & Betts Sub Brand Sta-Kon®
Item Name Fork Terminal Type Insulated
Conductor Size 12-10 AWG Stud Size #8
Voltage Rating 600 V Insulation Material Vinyl
Material Copper Finish Electro Tin-Plated
Color Yellow Barrel Type Brazed Seam, Serrated
Temperature Rating 105 degrees C Width 4.6 in
Standards UL E9809 Listed UPC 786210927190

Packages

500 - UNIT - (500)