Abbotsford
TABRC1154

ABB ELECTRIFICATION CANADA INC RC1154 Terminal fork insulated nylon 12-10AWG yellow

Price $2.2196 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RC1154

Description

Fork terminals enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.

Specifications

Brand Name ABB Type Short Sleeve
Voltage Rating 600 V Material Copper
Finish Electro Tin-Plated Color Yellow
Temperature Rating 105 degrees C Standards UL E9809
UPC 786210871639

Packages

500 - UNIT - (500)