Abbotsford
TABRC1253

ABB RC1253 Terminal fork insulated nylon 12-10AWG yellow

Price $2.8232 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RC1253

Description

Fork terminals enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.

Specifications

Brand Name Thomas & Betts Sub Brand Sta-Kon®
Item Name Fork Terminal Type Flanged, Insulated
Conductor Size 12-10 AWG Voltage Rating 600 V
Insulation Material Nylon Material Copper
Finish Electro Tin-Plated Color Yellow
Barrel Type Brazed Seam, Serrated Temperature Rating 105 degrees C
Standards UL E9809 Listed UPC 786210820378

Packages

1 - UNIT - 1