ABB ELECTRIFICATION CANADA INC TV10-10LFD-XV Terminal fork double crimp insulated vinyl yellow 12-10AWG
Description
Vinyl insulated double crimp locking fork.
Specifications
| Brand Name | ABB | Sub Brand | Spec-Kon® |
| Item Name | Insulated Fork Terminal | Type | Double Crimp, Locking |
| Conductor Size | 12-10 AWG | Stud Size | #10 |
| Voltage Rating | 600 V | Insulation Material | Vinyl |
| Material | PVC | Color | Yellow |
| Tang Type | Fork | Wire Strip Length | 0.35 in |
| Standards | UL E9809 Listed | UPC | 786209935793 |
Packages
| 75 - UNIT - (75) |