Description
Catamount® Vinyl insulated locking fork terminal for wire range 12-10. Moulded funnel entry insulator. Brazed seam. Internal barrel serrations.
Specifications
| Brand Name | ABB | Sub Brand | Catamount® |
| Item Name | Insulated Fork Terminal | Type | Locking |
| Conductor Size | 12-10 AWG | Voltage Rating | 600 V |
| Insulation Material | PVC | Material | Copper |
| Finish | Tin Plated | Color | Yellow |
| Barrel Type | Serrated, Brazed Seam | Insulation Diameter | 0.22 in |
| Tang Type | Fork | Barrel Configuration | Funnel Entry |
| Temperature Rating | 75 °C | Length | 1.025 in |
| Width | 0.365 in | For Use With | WT112M Wire Stripper, CM2000A Crimp Tool |
| Standards | UL E9809 Listed | UPC | 728494144481 |
Packages
| 75 - UNIT - (75) |