ABB ELECTRIFICATION CANADA INC TV14-10LF-XV Terminal fork locking vinyl insulated 16-14AWG blue
Description
Catamount® Terminals now come in sturdy plastic containers that safeguard the connectors inside against crushing and can be re-used or recycled when empty.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Catamount® |
| Item Name | Fork Terminal | Type | Insulated, Locking |
| Conductor Size | 16-14 AWG | Voltage Rating | 600 V |
| Insulation Material | Vinyl | Material | Copper |
| Finish | Electro Tin-Plated | Color | Blue |
| Barrel Type | Brazed Seam, Serrated | Temperature Rating | 75 degrees C |
| Standards | UL E9809 Listed | UPC | 728494144498 |
Packages
| 75 - UNIT - (75) |