Abbotsford
TABTV146LFDXV

ABB ELECTRIFICATION CANADA INC TV14-6LFD-XV Terminal double crimp lock fork blue 16-14AWG

Price $0.7955 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TV14-6LFD-XV

Description

While poly bags keep their contents dry they don't offer much other protection and they aren't environmentally friendly. That's why Catamount® terminals now come in sturdy plastic containers that safeguard the connectors inside against crushing and can be reused or recycled when empty. T and B is always adding value to its products with the introduction of a durable plastic container the value of T and B's Catamount® terminals has been significantly enhanced. No more lost or spilled terminals because of inadequate packaging.

Specifications

Brand Name ABB Type Locking, Short Sleeve
Voltage Rating 600 V Material PVC
Standards UL E9809 UPC 786209935762

Packages

900 - UNIT - (900)