Abbotsford
TABTV148LFDXV

ABB ELECTRIFICATION CANADA INC TV14-8LFD-XV Terminal double crimp lock fork blue 16-14AWG

Price $0.7955 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TV14-8LFD-XV

Description

While poly bags keep their contents dry they don't offer much other protection and they aren't environmentally friendly. That's why Catamount® terminals now come in sturdy plastic containers that safeguard the connectors inside against crushing and can be reused or recycled when empty. T and B is always adding value to its products with the introduction of a durable plastic container the value of T and B's Catamount® terminals has been significantly enhanced. No more lost or spilled terminals because of inadequate packaging.

Specifications

Brand Name ABB Sub Brand Spec-Kon
Type Locking, Short Sleeve Voltage Rating 600 V
Material PVC Color Blue
Standards UL E9809 UPC 786209935779

Packages

1 - UNIT - 1