Abbotsford
TABTV186LFXV

ABB ELECTRIFICATION CANADA INC TV18-6LF-XV Terminal fork locking vinyl insulated 22-16AWG red

Price $0.7955 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TV18-6LF-XV

Description

Catamount® Terminals now come in sturdy plastic containers that safeguard the connectors inside against crushing and can be re-used or recycled when empty.

Specifications

Brand Name ABB Sub Brand Spec-Kon
Type Locking, Short Sleeve Voltage Rating 600 V
Material PVC Standards UL E9809
UPC 786209936721

Packages

900 - UNIT - (900)